-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Pin |
|---|---|
| Actual Dia. Range | 2.3 mm to 2.4 mm |
| Chamfer Dia. | 1.5 mm |
| End Type | Chamfered |
| Finish | Plain |
| Hardness | Rockwell 420-560 HV30 |
| Length | 14 mm |
| Material | Steel |
| Min. Chamfer Length | 0.35 mm |
| Nominal Dia. | 2 mm |
| Pin Diameter | 2 mm |
|---|---|
| Pin Type | Slotted |
| Rockwell Hardness | Hv30 420-560 |
| Shank Length | 14 mm |
| Standards | D1481, Iso8752 |
| System Of Measurement | Metric |
| Type | Slotted |
| Usable Length | 14 mm |
| Wall Thickness | 0.4 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 17.78 |
|---|---|
| Weight (kg) | 0.0207 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)