GRAINGER 22188R100-TRD5 Stair Tread Carbon Steel Checker Plate 1 Inch Height

Item: AJ2FUF
Model: 22188R100-TRD5
Cross Ref: 49N553
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$111.36
10% off
$100.22 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bar Grating Stair Tread
Bar Spacing 1.188"
Bar Thickness (in.) 0.188"
Height 1"
Load Capacity 400 lbs.
Material Galvanized Steel
Surface Serrated
Tread Depth 10 15/16"
Width 30"

Product Details

    • Nosing : Checker Plate
    • Number of Bearing Bars : 9
    • End Plates : 2.5"

Shipping Information

Height (cm) 6.35
Length (cm) 76.2
Width (cm) 27.78
Weight (kg) 9.1629

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site