-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bar Grating Stair Tread |
|---|---|
| Bar Spacing | 1.188" |
| Bar Thickness (in.) | 0.188" |
| Bearing Bar Height | 1" |
| Bearing Bar Spacing | 1 3/16" |
| Bearing Bar Thickness | 3/16" |
| End Plate Height | 2 1/2" |
| For Use Outdoors | Yes |
| Height | 1" |
| Load Capacity | 400 lbs. |
| Material | Carbon Steel |
| Material Grade | A1011 |
| Mounting Hole Spacing | 4 1/2" |
|---|---|
| Nosing Surface | Diamond Plate |
| Number Of Bearing Bars | 7 |
| Shape | Bar Stair Tread |
| Surface | Smooth |
| Top Surface | Smooth |
| Tread Depth | 8 9/16" |
| Tread Finish | Black Painted |
| Tread Width | 30" |
| Width | 30" |
| Standards | ISO 9001:2015 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 21.75 |
|---|---|
| Weight (kg) | 6.9574 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)