GRAINGER 20188R100-TRD1 Stair Tread Carbon Steel Checker Plate 1 Inch Height

Item: AJ2FTQ
Model: 20188R100-TRD1
Cross Ref: 49N539
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$124.99
10% off
$112.49 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bar Grating Stair Tread
Bar Spacing 1.188"
Bar Thickness (in.) 0.188"
Height 1"
Load Capacity 400 lbs.
Material Black Painted Steel
Surface Serrated
Tread Depth 8 9/16"
Width 24"

Product Details

    • Nosing : Checker Plate
    • Number of Bearing Bars : 7
    • End Plates : 2.5"

Shipping Information

Height (cm) 6.35
Length (cm) 60.96
Width (cm) 21.75
Weight (kg) 5.769

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site