-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Rod |
|---|---|
| Aws Classification | ER100S1 |
| Compatible Shielding Gas | 100% Argon |
| Container Type | Box |
| Elongation (as Welded) | 15% |
| Elongation (minimum Required) | 15% |
| For Material Grade | Grade HY 100 |
| For Material Type | Low Alloy Steel To Low Alloy Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36" |
| Material | Low Alloy Steel |
| Overall Diameter | 1/16" |
|---|---|
| Overall Length | 36" |
| Process | TIG Welding (GTAW) |
| Series | ER110S-1 Series |
| Tensile Strength | 110000 psi |
| Tensile Strength (as Welded) | 110 ksi |
| Tensile Strength (minimum Required) | 110 ksi |
| Welding Current Designation | DCEN |
| Yield Strength (as Welded) | 95 ksi |
| Yield Strength (minimum Required) | 95 ksi |
| Standards | AWS A5.28 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 12.7 |
| HS Code | 7223000000 |
|---|---|
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)