GRAINGER 20YE08 Welding Rod Er1100 1/8 Inch Diameter Box

Item: AF7FVZ
Model: 20YE08
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$166.80
10% off
$150.12 /unit (ex. VAT)
This product can only be shipped in multiples of 3
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Welding Rod
Aws Classification ER1100
Compatible Shielding Gas 100% Argon, Argon With Up To 50% Helium
Container Type Box
Elongation (as Welded) NOT SPECIFIED
Elongation (minimum Required) Not Rated
For Material Grade Grade 1050, Grade 1060, Grade 1070, Grade 1100, Grade 1145, Grade 1199, Grade 1200, Grade 1230, Grade 1350, Grade 1370, Grade 1420, Grade 1421, Grade 1424, Grade 1430, Grade 1440, Grade 1441, Grade 1441K, Grade 1445, Grade 1450, Grade 1460
For Material Type Aluminum To Aluminum
For Welding Position Flat, Horizontal, Overhead, Vertical Down, Vertical Up
Length 36"
Material Aluminum
Process TIG Welding (GTAW)
Rod Length 36"
Series ER1100 Series
Tensile Strength 13000 psi
Tensile Strength (as Welded) 13 ksi
Tensile Strength (minimum Required) 13 ksi
Welding Current Designation AC
Yield Strength (as Welded) Not Specified
Yield Strength (minimum Required) Not Rated
Standards AWS A5.10

Shipping Information

Height (cm) 7.62
Length (cm) 96.52
Width (cm) 12.7
HS Code 7223000000
Weight (kg) 4.5

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site