-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Rod |
|---|---|
| Aws Classification | ER1100 |
| Compatible Shielding Gas | 100% Argon, Argon With Up To 50% Helium |
| Container Size | 1 lbs. |
| Container Type | Tube |
| Elongation (as Welded) | NOT SPECIFIED |
| Elongation (minimum Required) | Not Rated |
| For Material Grade | Grade 1050, Grade 1060, Grade 1070, Grade 1100, Grade 1145, Grade 1199, Grade 1200, Grade 1230, Grade 1350, Grade 1370, Grade 1420, Grade 1421, Grade 1424, Grade 1430, Grade 1440, Grade 1441, Grade 1441K, Grade 1445, Grade 1450, Grade 1460 |
| For Material Type | Aluminum To Aluminum |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36" |
| Material | Aluminum |
|---|---|
| Process | TIG Welding (GTAW) |
| Rod Length | 36" |
| Series | ER1100 Series |
| Tensile Strength | 13000 psi |
| Tensile Strength (as Welded) | 13 ksi |
| Tensile Strength (minimum Required) | 13 ksi |
| Welding Current Designation | AC |
| Yield Strength (as Welded) | Not Specified |
| Yield Strength (minimum Required) | Not Rated |
| Standards | AWS A5.10 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 7.62 |
| HS Code | 7223000000 |
|---|---|
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)