-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing |
|---|---|
| Application | Chemicals |
| Autoclavable | No |
| Color | Black |
| Fitting Compatibility | Barbed |
| Flow Application | Acid, Alkali Lines, Chemical Drain Lines, Petro/Chem Transfer |
| Food And Beverage Compatibility | Non-Potable Water |
| For Environment | Chemical, High Temperature |
| For Fluid Type | Acids, Alkalis, Chemicals |
| Hardness | Shore A 64 |
| Industry Application | Automotive, Business Machines, Petrochemical |
| Inside Dia. | 0.312" |
| Inside Diameter | 5/16" |
| Length | 10 ft. |
| Material | TPV |
|---|---|
| Max. Operating Pressure | 10 psi |
| Maximum Operating Pressure | 10 psi @ 70掳F |
| Maximum Operating Temperature | 275°F |
| Minimum Operating Temperature | -60°F |
| Outside Dia. | 1/2" |
| Overall Length | 10 ft. |
| Peristaltic Pump Compatible | No |
| Reinforcement | Non Reinforced |
| Resistance Properties | Abrasion Resistant |
| Tensile Strength | 950 psi |
| Wall Thickness | 0.09" |
| Standards | ASTM D2000 |
| Weight (kg) | 0.747 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)