-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing |
|---|---|
| Application | Water |
| Autoclavable | No |
| Bend Radius | 1 1/2" |
| Clarity | Opaque |
| Color | Black |
| Features | Lower Gas Permeability, Recyclable |
| Fitting Compatibility | Barbed |
| Flexibility | Flexible |
| Flow Application | Agricultural Applications, Business Machines, Cable Insulation, Chemical Drain Lines, Peristaltic Pump, Protective Tubing |
| For Environment | Chemical |
| For Fluid Type | Acids, Alkalis |
| Hardness | Shore A 64 |
| Industry Application | Automotive, Petrochemical |
| Inside Dia. | 0.312" |
| Inside Diameter | 5/16" |
| Length | 50 ft. |
| Material | TPV |
|---|---|
| Max. Pressure | 8 psi |
| Maximum Operating Temperature | 275°F |
| Minimum Operating Temperature | -60°F |
| Outside Dia. | 1/2" |
| Overall Length | 50 ft. |
| Peristaltic Pump Compatible | No |
| Petroleum Product Compatibility | Lubricants, Oil |
| Reinforcement | Not Reinforced |
| Resistance Properties | Abrasion Resistant, Ozone Resistant |
| Stripe Color | No Stripe |
| Temp. Range | -60°F to +275°F |
| Tensile Strength | 950 psi |
| Vacuum Rated | Not Rated For Vacuum |
| Wall Thickness | 0.09" |
| Standards | ASTM D2000 |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 31.75 |
| HS Code | 3917320050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)