-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multi-Tool |
|---|---|
| Blade Edge Type | Serrated |
| Blade Type | Serrated |
| Closed Length | 4 7/8" |
| Handle Color | Natural Wood |
| Handle Material | Stainless Steel |
| Includes Pocket Clip | No |
| Includes Secondary Tool | No |
| Includes Sheath | Yes |
| Locking | Yes |
| Multi Tools Included | Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fiskars Scissors, Medium Flat Blade Screwdriver, Needle Nose Plier, Remgrit Saw With Universal Saw Coupler, Ruler, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter |
| Number Of Functions | 14 |
| Number Of Tools | 14 |
| One-hand Operation | Yes |
|---|---|
| Open Length | 6 1/2" |
| Opening Action | Flick Open |
| Opening Mechanism | Slide Out |
| Primary Tool | Pliers |
| Series | MP600 Series |
| Sheath Material | Ballistic Cloth |
| Size Family Merch | Pocket Size |
| Tool Access | Internal |
| Tool Families Included | Blade, Crimper, File, Opener, Pliers, Ruler, Saw, Scissors, Screwdriver, Wire Cutter |
| Tool Families Included [merch] | Blade, Crimper, File, Opener, Pliers, Ruler, Saw, Scissors, Screwdriver, Wire Cutter |
| Tool Material | Stainless Steel |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 13.97 |
| HS Code | 8211100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)