-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multi-Tool |
|---|---|
| Blade Edge Type | Plain Edge |
| Blade Type | Fine Edge |
| Closed Length | 5" |
| Handle Color | Black |
| Handle Material | Stainless Steel |
| Includes Pocket Clip | No |
| Includes Secondary Tool | No |
| Includes Sheath | Yes |
| Locking | Yes |
| Multi Tools Included | Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Needle Nose Plier With Blasting Cap Crimper, Ruler, Wire Crimper, Wire Cutter |
| Number Of Functions | 12 |
| Number Of Tools | 9 |
| One-hand Operation | Yes |
|---|---|
| Open Length | 6 1/2" |
| Opening Action | Push Button Sliding Head |
| Opening Mechanism | Slide Out |
| Primary Tool | Pliers |
| Series | MP600 Series |
| Sheath Material | Nylon |
| Size Family Merch | Pocket Size |
| Tool Access | External |
| Tool Families Included | Blade, Crimper, File, Opener, Pliers, Punch, Saw, Screwdriver, Wire Cutter |
| Tool Families Included [merch] | Blade, Crimper, File, Opener, Pliers, Punch, Saw, Screwdriver, Wire Cutter |
| Tool Material | Stainless Steel |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 8.13 |
| HS Code | 8211930031 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.279 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)