-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multi-Tool |
|---|---|
| Blade Edge Type | Serrated |
| Blade Type | Fine Edge And Serrated |
| Closed Length | 2 3/8" |
| Handle Color | Black |
| Handle Material | Stainless Steel |
| Handle Style | Straight |
| Includes Pocket Clip | Yes |
| Includes Secondary Tool | No |
| Includes Sheath | No |
| Locking | No |
| Multi Tools Included | Bottle Opener, Cross Point Screwdriver, File, Fine Edge Knife, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Scissors, Small Flat Blade Screwdriver |
| Number Of Functions | 10 |
| Number Of Tools | 9 |
|---|---|
| One-hand Operation | No |
| Open Length | 4" |
| Opening Action | Butterfly Opening |
| Opening Mechanism | Fold Out |
| Primary Tool | Pliers |
| Series | VISE Series |
| Sheath Material | Not Included |
| Size Family Merch | Pocket Size |
| Tool Access | Internal And External |
| Tool Families Included | Blade, File, Opener, Scissors, Screwdriver |
| Tool Families Included [merch] | Blade, File, Opener, Scissors, Screwdriver |
| Tool Material | Stainless Steel |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 13.21 |
| HS Code | 8211100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)