-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Communication Cable |
|---|---|
| Application | Audio Systems, Control Systems |
| Cable Length | 1000 ft. |
| Cable Type | Unshielded |
| Capacitance | 30.5 pF/ft. |
| Color | Gray |
| Conductor Gauge | 18 AWG |
| Conductor Size | 18 AWG |
| Conductor Type | Stranded Copper |
| Facing Material | Conductors |
| Fire Rating | Commercial |
| Insulation Material | PVC |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Maximum Capacitance | 30.5 pF/ft. |
| Maximum Operating Temperature | 176°F |
| Maximum Voltage Rating | 300V |
| Minimum Operating Temperature | -4°F |
|---|---|
| Nec Article | 800 |
| Nec Article And Type | 800 CM |
| No. Of Pairs | 0 |
| Number Of Conductors | 15 |
| Number Of Strands | 30 |
| Outside Diameter | 0.4" |
| Pairing | Unpaired |
| Product Type | Communication Cable |
| Shielded | Unshielded |
| Shielded / Unshielded | Unshielded |
| Shielding Material | None |
| Solid/stranded | Stranded |
| Spool/coil Length | 1000 ft. |
| Temp. Range | -4°F to +176°F |
| Voltage | 300V |
| standard | CE 2006/95/EC, CSA CMG, CSA CMG FLAME TEST, ROHS COMPLIANT, UL 70, 000 BTU VERTICAL TRAY FLAME TEST, UL STYLE 2464, UL STYLE 2576 |
| Height (cm) | 26.2 |
|---|---|
| Length (cm) | 26.99 |
| Width (cm) | 26.99 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.235 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)