-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Communication Cable |
|---|---|
| Application | Audio Systems, Control Systems |
| Cable Length | 1000 ft. |
| Cable Type | Unshielded |
| Capacitance | 30.5 pF/ft. |
| Color | Gray |
| Conductor Gauge | 16 AWG |
| Conductor Size | 16 AWG |
| Conductor Type | Stranded |
| Facing Material | Conductors |
| Fire Rating | Commercial |
| Insulation Material | PVC |
| Insulation Thickness | 0.021" |
| Insulation Type | Premium Grade, Coior Coded |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Jacket Thickness | 0.032" |
| Length | 1000 ft. |
| Maximum Capacitance | 30.5 pF/ft. |
| Maximum Operating Temperature | 194°F |
| Maximum Voltage Rating | 300V |
| Minimum Operating Temperature | -4°F |
| Nec Article | 800 |
|---|---|
| Nec Article And Type | 800 CM |
| No. Of Pairs | 0 |
| Nominal Outside Dia. | 0.26" |
| Number Of Conductors | 2 |
| Number Of Strands | 19 |
| Outer Dia. | 0.26" |
| Outside Diameter | 0.3" |
| Pairing | Unpaired |
| Plenum Or Riser | General Purpose |
| Power Limited | Power Limited |
| Product Series | Multi-Conductor |
| Product Type | Communication Cable |
| Shielded / Unshielded | Unshielded |
| Shielding | Unshielded |
| Shielding Material | None |
| Solid/stranded | Stranded |
| Spool/coil Length | 1000 ft. |
| Temp. Range | -4°F to +176°F |
| Voltage | 300V |
| Wire Gauge | 16 AWG |
| Standards | CE 2006/95/EC, CSA CMG, CSA CMG FLAME TEST, NEC ARTICLE 725 CL3, NEC ARTICLE 800 CM, ROHS COMPLIANT, UL 70, 000 BTU VERTICAL TRAY FLAME TEST, UL STYLE 2464, UL STYLE 2587 |
| Height (cm) | 26.2 |
|---|---|
| Length (cm) | 26.99 |
| Width (cm) | 26.99 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.235 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)