-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Communication Cable |
|---|---|
| Application | Audio Systems, Broadcast Systems, Control Systems |
| Cable Length | 1000 ft. |
| Cable Type | Braid Shield |
| Color | Black |
| Conductor Gauge | 16 AWG |
| Conductor Size | 16 AWG |
| Conductor Type | Stranded Copper |
| Facing Material | Conductors |
| Fire Rating | Not Rated |
| Insulation Material | Rubber |
| Insulation Type | Premium Grade, Coior Coded |
| Jacket Color | Black |
| Jacket Material | Carolprene |
| Maximum Operating Temperature | 140°F |
| Maximum Voltage Rating | 300V |
|---|---|
| Minimum Operating Temperature | -4°F |
| Nec Article And Type | Not Rated |
| No. Of Pairs | 0 |
| Number Of Conductors | 6 |
| Number Of Strands | 16 |
| Outside Diameter | 0.4" |
| Pairing | Unpaired |
| Product Type | Unrated Communication Cable |
| Shielded | Shielded |
| Shielding Material | 80% Tinned Copper Braid |
| Solid/stranded | Stranded |
| Standards | Rohs Compliant |
| Temp. Range | -4° to +140° |
| Voltage | 300V |
| Height (cm) | 26.2 |
|---|---|
| Length (cm) | 26.99 |
| Width (cm) | 26.99 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.235 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)