-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Halogen Sealed Beam Lamp |
|---|---|
| Ansi Code | 4509 |
| Average Bulb Life | 25 hrs. |
| Base Type | Screw Terminals |
| Bulb Base Type | Screw Terminals |
| Bulb Beam Angle | 10° |
| Bulb Designation | PAR36 |
| Bulb Diameter | 4 1/2" |
| Bulb Finish | Clear |
| Bulb Housing | Glass, Metal |
| Bulb Shape | PAR36 |
| Bulb Technology | Halogen |
| Color Rendering Index | 100 |
| Color Temp. | 3000 K |
| Color Temperature | 2700 K |
| Dimmable | Yes |
| Environmental Usage | Indoor/Outdoor |
| Lamp Designation | 4509 |
| Lamp Dia. | 4 1/2" |
| Lamp Finish | Clear |
|---|---|
| Lamp Shape | PAR |
| Lamp Type | Sealed Beam |
| Light Appearance | Warm White 3000 K And Under |
| Light Color | White |
| Light Distribution | Spot |
| Light Output | 8750 lm |
| Light Technology | Incandescent |
| Max. Overall Length | 2 3/4" |
| Overall Length | 2 3/4" |
| Primary Application | Aircraft Landing |
| Rated Life | 25 hrs. |
| Shatter Resistance | No |
| Shatter-resistant | No |
| Trade Number | 4509 |
| Voltage | 13V AC |
| Wattage | 100 W |
| Standards | MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS |
| Height (cm) | 22.61 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 20.83 |
| HS Code | 8539100060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)