-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit |
|---|---|
| Color | Gray |
| Conduit Style | Conduit |
| Conduit Type | EMT |
| Connection Type | Set Screw |
| Finish | Polished |
| Grade | Grade 304 |
| Inside Dia. | 5/8" |
| Inside Diameter | 0.63" |
|---|---|
| Material | Stainless Steel |
| Nominal Length | 10 ft. |
| Nominal Outside Dia. | 0.703" |
| Outside Diameter | 0.7" |
| Standards | Full Nec Compliance, Meets Ansi C80.3, Ul File #E315441, Ul/Cul 797A Approved |
| Trade Size | 1/2" |
| Wall Thickness | 0.04" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)