-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Flow | 2755 CFM |
| Assembled | Unassembled |
| Bearing Type | Ball |
| Blade Dia. | 20" |
| Blade Material | Aluminum |
| Cfm Low | 2295 CFM |
| Cfm Medium | 2755 CFM |
| Cord Length | 8 ft. |
| Drive Type | Direct Drive |
| Environmental Applications | Commercial |
| Fan Mounting Location | Ceiling, Wall |
| Fan Speed | 1600 RPM |
| Guard Material | Steel |
| Height | 23 1/2" |
| High Cfm | 3390 CFM |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Pull Cord Speed Selection Switch |
| Max. Ambient Temp. | 105°F |
| Max. Depth | 9" |
| Motor Enclosure Design | Open Dripproof |
| Motor Hp | 1/5 hp |
| Motor Insulation | Class B |
|---|---|
| Motor Speed | 1600 |
| Motor Type | Shaded Pole |
| Mounting Location | Wall Or Ceiling |
| Mounting Style | Wall |
| Nema Plug Configuration | 5-15P |
| Number Of Blades | 3 |
| Number Of Conductors | 3 |
| Number Of Speeds | 3 |
| Operating Amps | 1.9A |
| Oscillation | Non Oscillating |
| Outside Dia. | 22 1/2" |
| Phase | 1 |
| Product Type | Light-Duty Industrial Fan |
| Shaft Dia. | 3/8" |
| Sound Level | 71 dBA, 68 dBA, 65 dBA |
| Standards | Cul |
| Thermal Protection | Auto |
| Voltage | 115V AC |
| Wheeled Base | Stationary |
| Width | 25" |
| Wire Guard Finish | Nickel Chrome |
| Height (cm) | 59.69 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 63.5 |
| HS Code | 8414513000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 8.55 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)