-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Flow | 3346/3824/4550 CFM |
| Amps | 1.65A |
| Assembled | No |
| Bearing Type | Ball |
| Blade Dia. | 18" |
| Blade Material | Aluminum |
| Cfm Low | 2013 CFM |
| Cfm Medium | 2437 CFM |
| Cord Length | 8 ft. |
| Drive Type | Direct Drive |
| Environmental Applications | Office, Desk |
| Fan Cord Length | 8 ft. |
| Fan Mounting Location | Floor |
| Fan Power Source | Plug In |
| Guard Material | Steel |
| Height | 22" |
| High Cfm | 2966 CFM |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes Remote Control | No |
| Max. Ambient Temp. | 105°F |
| Max. Depth | 9" |
| Motor Enclosure Design | Open Dripproof |
| Motor Hp | 1/8 hp |
| Motor Insulation | Class B |
|---|---|
| Motor Insulation Class | Class B |
| Motor Speed | 1600 RPM |
| Motor Type | Shaded Pole |
| Mounting Location | Floor |
| Mounting Style | Floor |
| Nema Plug Configuration | 5-15P |
| Number Of Blades | 3 |
| Number Of Conductors | 3 |
| Number Of Speeds | 3 |
| Operating Amps | 1.65A |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 20 1/2" |
| Phase | 1 |
| Product Type | Floor Fan |
| Rpm | 1600 RPM |
| Shaft Dia. | 3/8" |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
| Wheeled Base | Stationary |
| Width | 23" |
| Wire Guard Finish | Nickel Chrome |
| standard | CUL/OSHA, UL |
Airmaster I-18LS air circulator is designed to deliver airflow at floor or surface level for spot cooling workstations and desks. It is suitable for general cooling in open areas.
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 58.42 |
| HS Code | 8414513000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.75 |

Ball-bearing fans incorporate rolling metal balls within parallel grooved rings that facilitate fan motion with minimal friction. The free movement of the balls within the bearing allows it to move smoothly in any direction and offers variable speed, extended service life and enhanced energy efficiency.
Airmaster's 18-inch fan features a steel guard that protects the blades from damage and also injuries from accidental contact.
The fan comes with an automatic reset thermal protection for rebooting itself once the motor temperature drops to normal.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)