-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Flow | 4387/5020/5950 CFM |
| Amps | 1.9A |
| Assembled | Unassembled |
| Bearing Type | Ball |
| Blade Dia. | 20" |
| Blade Material | Aluminum |
| Cfm Low | 2295 CFM |
| Cfm Medium | 2755 CFM |
| Cord Length | 8 ft. |
| Drive Type | Direct |
| Fan Cord Length | 8 ft. |
| Fan Mounting Location | Floor |
| Fan Power Source | Plug In |
| Fan Speed | 1600 RPM |
| Guard Material | Steel |
| Height | 23 1/2" |
| High Cfm | 3390 CFM |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes Remote Control | No |
| Max. Ambient Temp. | 105°F |
| Max. Depth | 9" |
| Motor Enclosure Design | Open Dripproof |
| Motor Hp | 1/5 hp |
|---|---|
| Motor Insulation | Class B |
| Motor Speed | 1600 |
| Motor Type | Shaded Pole |
| Mounting Location | Floor |
| Mounting Style | Floor |
| Nema Plug Configuration | 5-15P |
| Number Of Blades | 3 |
| Number Of Conductors | 3 |
| Number Of Speeds | 3 |
| Operating Amps | 1.9A |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 20 1/2" |
| Phase | 1 |
| Product Type | Floor Fan |
| Rpm | 1600 RPM |
| Shaft Dia. | 3/8" |
| Thermal Protection | Auto |
| Wheeled Base | Stationary |
| Width | 25" |
| Wire Guard Finish | Nickel Chrome |
| standard | CUL/OSHA, UL |
| Height (cm) | 59.69 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 63.5 |
| HS Code | 8414513000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.65 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)