-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt |
|---|---|
| Angle | 60° |
| Effective Length | 57.09" |
| Material | High Modulus Polyurethane |
| Min. Pulley Dia. | 1.273" |
| No. Of Ribs | 1 |
| Notched | False |
| Outside Circumference | 56.92" |
| Reinforced Material | Polyester |
|---|---|
| Section Size | 5M |
| Series | 8902 Series |
| Temp. Range | -65°F to +180°F |
| Thickness | 0.118" |
| Top Width | 4/25" |
| Type | Light Duty |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)