-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt |
|---|---|
| Angle | 60° |
| Banded Belt | No |
| Belt Back Side | Ribbed |
| Belt Inside | Smooth |
| Color | Black |
| Construction | Bandless |
| Core Cord | Polyester |
| Effective Length | 24.21" |
| Material | High Modulus Polyurethane , Polyurethane |
| Min. Pulley Dia. | 1.273" |
| Notched | False |
| Number Of Ribs | 3 |
| Outside Circumference | 24.42" |
| Reinforced Material | Polyester |
| Section Size | 5MJB |
| Series | 8912 Series |
|---|---|
| Sided | Single Sided |
| Static Conductive | No |
| Strand | 3 |
| Teeth Location - Timing Belts | Single Sided |
| Temp. Range | -65°F to +180°F |
| Thickness | 0.118" |
| Top Width | 0.591" |
| Type | Joined Band Light Duty |
| Gearbelt Series - Timing Belts | Polyflex JB Series |
| Height | 3 mm |
| No. Of Ribs | 3 |
| Outside Length | 620 mm |
| Temp. Range | -54°C to +82°C |
| Top Width | 15 mm |
| V Belt Section | 5M/JB |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)