-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt |
|---|---|
| Belt Back Side | Ribbed |
| Belt Height | 0.39" |
| Color | Blue |
| End | Endless |
| Fabric Material | Nylon |
| Height | 0.236" |
| Length | 2450 mm |
| Material | Polyurethane |
| Min. Pulley Dia. | 139.81 mm |
| No. Of Teeth | 175 |
| Pitch | 69/125" |
| Pitch Length | 96.46" |
| Reinforced Material | Carbon |
| Section Size | 14M |
|---|---|
| Series | 9274 Series |
| Sided | Single Sided |
| Sprocket Comptab | Poly Chain GT |
| Standard Width | Yes |
| Static Conductive | No |
| Temp. Range | -65°F to +185°F |
| Tooth Height | 6/25" |
| Tooth Profile | Curvilinear |
| Width | 0.787" |
| Belt Section Size | 14M |
| Belt Width | 20 mm |
| Outer Length | 2450 mm |
| Pitch | 14 mm |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)