-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Belt |
|---|---|
| Belt Back Side | Ribbed |
| Belt Height | 0.39" |
| Color | Blue |
| End | Endless |
| Fabric Material | Nylon |
| Height | 0.236" |
| Length | 2380 mm |
| Material | Polyurethane |
| Min. Pulley Dia. | 139.81 mm |
| No. Of Teeth | 170 |
| Pitch | 69/125" |
| Pitch Length | 93.7" |
| Reinforced Material | Carbon |
| Section Size | 14M |
| Series | 9274 Series |
| Sided | Single Sided |
| Sprocket Comptab | Poly Chain GT |
| Standard Width | Yes |
|---|---|
| Static Conductive | No |
| Temp. Range | -65°F to +185°F |
| Tooth Height | 6/25" |
| Tooth Profile | Curvilinear |
| Width | 0.787" |
| Belt Type | GT |
| Belt/slab | Belt |
| Cord Material | Carbon |
| End Type | Endless |
| Min. Temp. | -65°F |
| No. Of Toothed Sides | 1 |
| Operating Temp. Range | -65°F to +185°F |
| Pitch | 14 mm |
| Reinforcing Cord Material | Carbon Fiber |
| Resistance Features | Oil Resistant |
| Tooth Profile | Curved |
| Weight (kg) | 0.9 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)