-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Motor |
|---|---|
| Air Consumption | 130 CFM |
| Air Inlet Port | 1/2" |
| Air Inlet Port Type | NPT |
| Alternate Part Number | 6AM-FRV-62 |
| Bearing Protection | Not Applicable |
| Housing Material | Cast Iron |
| Housing Material Finish | Painted |
| Hp | 4 hp |
| Includes | Muffler |
| Inlet Gender | Female |
| Key Type | M30-KEYSQ 1 1/4 |
| Keyway Depth | 1/8" |
| Keyway Length | 1 3/8" |
| Keyway Type | Square |
| Keyway Width | 1/8" |
| Length Less Shaft | 6.11" |
| Manufacturers Warranty Length | 1 yr. |
| Max Sound Level | 90 dBA |
| Max. Air Consumption | 128 CFM |
| Max. Flow Rate | 128 CFM |
| Max. Pressure | 101.53 psi |
| Max. Speed | 3000 RPM |
| Max. Torque | 115 lbs.-in. |
| Maximum Ambient Temperature | 248°F |
| Maximum Flow Rate | 130 CFM |
| Maximum Operating Pressure | 100 psi |
| Minimum Ambient Temperature | 34°F |
| Minimum Flow Rate | 11 CFM |
| Motor Design | Air |
| Mount | Foot |
| Mount Hole Center-to-center Length | Not Applicable |
|---|---|
| Mount Hole Center-to-center Width | Not Applicable |
| Mount Type | Foot |
| Mounting Orientation | Any Angle |
| No Load Speed | 3000 RPM |
| Number Of Vanes | 4 |
| Output Power | 4 hp |
| Output Shaft Type | Keyed |
| Outside Diameter | 5" |
| Overall Height | 6" |
| Overall Length | 7 1/2" |
| Overall Width | 5" |
| Port Size | 1/2" |
| Port Type | NPT |
| Rotation | Reversible |
| Series | 6AM Series |
| Shaft Diameter | 5/8" |
| Shaft Length | 1 3/8" |
| Shaft Material | Steel |
| Shaft Orientation | Inline |
| Shaft Size | 0.63" |
| Standards | Atex |
| Starting Torque | 62 lbs.-in. |
| Starting Torque @ 80psi | 61 lbs.-in. |
| System Of Measurement | Imperial |
| Torque @ Max Pressure | 84 lbs.-in. |
| Torque Max Speed | 9.49 N-m |
| Torque Max. Speed | 84 lbs.-in. |
| Type | NPT |
| Vanes | 4 |
Gast 6AM-FRV-5A air motor is used in industrial settings where pneumatic power is required for driving conveyor systems, operating pumps, agitating fluids and powering various machinery. This air motor is chosen for its durability, efficiency and ability to deliver consistent power in challenging environments, making it an essential component in numerous manufacturing and automation processes.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.02 |
The starting torque at 80 psi is 61 lb-inch.
Regular maintenance may include inspections, lubrication and component checks.
Vanes are internal components that are pushed by compressed air to drive the rotor and generate rotational power.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)