-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Motor |
|---|---|
| Air Consumption | 130 CFM |
| Air Inlet Port | 1/2" |
| Air Inlet Port Type | NPT |
| Bearing Protection | Not Applicable |
| Housing Material | Cast Iron |
| Housing Material Finish | Painted |
| Hp | 4 hp |
| Includes | Muffler |
| Inlet Gender | Female |
| Key Type | M30-KEYSQ 1 1/4 |
| Keyway Depth | 1/8" |
| Keyway Length | 1 3/8" |
| Keyway Type | Square |
| Keyway Width | 1/8" |
| Length Less Shaft | 6.11" |
| Max. Air Consumption | 128 CFM |
| Max. Ambient Temp. | 248°F |
| Max. Flow Rate | 128 CFM , 130 CFM |
| Max. Operating Pressure | 100 psi |
| Max. Pressure | 101.53 psi |
| Max. Sound Level | 90 dBA |
| Max. Speed | 3000 RPM |
| Max. Torque | 115 lbs.-in. |
| Mfr. Warranty Length | 1 yr. |
| Min. Ambient Temp. | 34°F |
| Min. Flow Rate | 11 CFM |
| Motor Design | Air |
| Mount | Foot |
| Mount Hole Center To Center Length | Not Applicable |
|---|---|
| Mount Hole Center To Center Width | Not Applicable |
| Mounting Orientation | Any Angle |
| No Load Speed | 3000 RPM |
| No. Of Vane | 8 |
| Output Power | 4 hp |
| Output Shaft Type | Keyed |
| Outside Dia. | 5" |
| Overall Height | 6" |
| Overall Length | 7 1/2" |
| Overall Width | 5" |
| Port Size | 1/2" |
| Port Type | NPT |
| Rotation | Reversible |
| Series | 6AM Series |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 3/8" |
| Shaft Material | Steel |
| Shaft Orientation | Inline |
| Shaft Size | 0.63" |
| Starting Torque | 62 lbs.-in. |
| Starting Torque @ 80psi | 61 lbs.-in. |
| System Of Measurement | Imperial |
| Torque @ Max. Pressure | 84 lbs.-in. |
| Torque Max. Speed | 84 lbs.-in. , 9.49 N-m |
| Type | NPT |
| Vane | 8 |
| Weight | 21 lbs. |
| Height (cm) | 22 |
|---|---|
| Length (cm) | 19.46 |
| Width (cm) | 24.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)