-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Piston Air Compressor |
|---|---|
| Control Type | Pressure Switch |
| Duty Cycle | 100% |
| Free Air Flow Rate | 4.7 CFM |
| Frequency | 50 Hz |
| Inlet Size | 1/4" |
| Max. Continuous Pressure | 100 psi |
| Max. Intermittent Pressure | 100 psi |
| Max. Pressure | 100 psi |
| Max. Speed | 1725 RPM |
| Mfr. Series | GAST |
| Mounting Hole Dia. | 1 1/4" |
| Number Of Cylinders | 2 |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
|---|---|
| Overall Height | 210" |
| Overall Length | 14.645" |
| Overall Width | 12.126" |
| Piston Type | Reciprocating |
| Power Output | 3/4 hp |
| Power Source | Corded Electric |
| Pump Type | Piston |
| Sound Level | 75 dBA |
| Tank Style | Tankless |
| Thermal Protection | Yes |
| Valve Material | Stainless Steel |
| Voltage | 115/208-230V |
| Height (cm) | 22.22 |
|---|---|
| Length (cm) | 19.68 |
| Width (cm) | 24.76 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 21.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)