-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Piston Air Compressor |
|---|---|
| Compressor/pump Enclosure Material | Aluminum, Plastic |
| Control Type | Pressure Switch |
| Current Rating | 8.35A |
| Cylinder Material | Aluminum |
| Duty Cycle | 100% |
| Electrical Connection | Spade Terminal |
| Enclosure Rating | IP20 |
| Enclosure Type | Clean Dust Free |
| Engine Enclosure Material | Steel |
| Exhaust Location | Front |
| Finish | Painted |
| Free Air Flow Rate | 2.4 CFM |
| Frequency | 60 Hz |
| Inlet Gender | Female |
| Inlet Size | 1/4" |
| Inlet Type | NPT |
| Life Expectancy | 16000 hrs. |
| Lubrication Type | Oilless |
| Max. Continuous Pressure | 100 psi |
| Max. Intermittent Pressure | 100 psi |
| Max. Operating Temp. | 104°F |
| Max. Pressure | 100 psi |
| Maximum Speed | 1742 RPM |
| Mfr. Series | GAST |
| Min. Operating Temp. | 41°F |
| Motor Type | Capacitor Start |
|---|---|
| Mounting Hole Diameter | 0.35" |
| Mounting Style | Thru Bolt |
| Number Of Cylinders | 2 |
| Outlet Gender | Female |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Output Power | 1/3 hp |
| Overall Height | 7.33" |
| Overall Length | 12.45" |
| Overall Width | 10.94" |
| Phase | Single |
| Piston Type | Reciprocating |
| Power Output | 333/1000 hp |
| Power Source | Corded Electric |
| Pump Type | Piston |
| Series | GAST Series |
| Sound Level | 70 dBA |
| Standards | Nfpa 13 |
| Stroke Length | 1/2" |
| Tank Style | Tankless |
| Thermal Protection | Yes |
| Valve Material | Stainless Steel |
| Valve Type | Reed |
| Voltage | 115V |
| Height (cm) | 39.6 |
|---|---|
| Length (cm) | 37.06 |
| Width (cm) | 42.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 13.59 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)