-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Piston Air Compressor |
|---|---|
| Compressor/pump Enclosure Material | Aluminum, Plastic |
| Control Type | Pressure Switch |
| Cylinder Material | Aluminum |
| Duty Cycle | 100% |
| Electrical Connection | Spade Terminal |
| Enclosure Rating | IP20 |
| Enclosure Type | Clean Dust Free |
| Engine Enclosure Material | Steel |
| Exhaust Location | Front |
| Finish | Painted |
| Free Air Flow Rate | 3.52 CFM |
| Frequency | 60 Hz |
| Inlet Gender | Female |
| Inlet Size | 1/4" |
| Inlet Type | NPT |
| Life Expectancy | 16000 hrs. |
| Lubrication Type | Oilless |
| Max. Continuous Pressure | 100 psi |
| Max. Intermittent Pressure | 100 psi |
| Max. Pressure | 100 psi |
| Max. Speed | 1725 RPM |
| Maximum Operating Temperature | 104°F |
| Mfr. Series | GAST |
| Minimum Operating Temperature | 41°F |
|---|---|
| Motor Type | Capacitor Start |
| Mounting Hole Dia. | 1 1/4" |
| Number Of Cylinders | 2 |
| Outlet Gender | Female |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Overall Height | 8.582" |
| Overall Length | 14.33" |
| Overall Width | 11.968" |
| Phase | Single |
| Piston Type | Reciprocating |
| Power Output | 1/2 hp |
| Power Source | Corded Electric |
| Pump Type | Piston |
| Series | GAST Series |
| Sound Level | 74 dBA |
| Standards | Nfpa 13 |
| Tank Style | Tankless |
| Thermal Protection | Yes |
| Valve Material | Stainless Steel |
| Valve Type | Reed |
| Voltage | 115/230V |
| Height (cm) | 46.57 |
|---|---|
| Length (cm) | 44.03 |
| Width (cm) | 49.11 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 14.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)