-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Pump |
|---|---|
| Duty Cycle | 100% |
| Environment | Laboratory Environment, Medical Environment |
| Flow @ 60 Hz | 40 CFM |
| Flow? @ 50 Hz | 31 CFM |
| Fluid Compatibility | Air |
| Free Air Flow Rate | 31/40 CFM |
| Frequency | 50/60 Hz |
| Hp | 2 hp |
| Includes | Coupling Assembly, Fan, Fan Guards, Filter, Muffler, Oil Reservoir, Oiler And Cooling Fan, Pressure Gauge, Pressure/Vacuum Lubricator |
| Inlet Size | 3/4" |
| Max. Continuous Pressure | 10 psi |
| Max. Pressure | 10 psi |
| Max. Vacuum | 20 in. hg |
| Max. Vacuum @ 50 Hz | 25 in. hg |
|---|---|
| Max. Vacuum @ 60 Hz? | 20 in. hg |
| Min. Operating Temp. | 33.8°F |
| Outlet Size | 1" |
| Outlet Type | NPT |
| Overall Height | 12" |
| Overall Length | 16.91" |
| Overall Width | 13 1/2" |
| Power Output | 2 hp |
| Sound Level | 91 dBA |
| Thermal Protection | No |
| Vanes | 4 |
| Wattage | 1.49 kW |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 19.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 31.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)