-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Separate Drive Vacuum Pump |
|---|---|
| Bearing Type | Permanently Lubricated Sealed Bearings |
| Compressor Type | Rotary Vane |
| Design | Oil-Less |
| Duty Cycle | Continuous |
| Environment | Pond Aeration |
| Fluid Compatibility | Air |
| Free Air Cfm @ 0 In. Hg | 17 CFM |
| Free Air Cfm @ 0 Psi | 17 CFM |
| Free Air Cfm @ 10 In. Hg | 10 CFM |
| Free Air Cfm @ 20 In. Hg | 1 CFM |
| Free Air Flow Rate | 17 CFM |
| Frequency | 60 Hz |
| Housing | Cast Iron |
| Housing Material | Cast Iron |
|---|---|
| Includes | Coupling, Coupling Guard |
| Inlet Size | 3/4" |
| Inlet Type | NPT |
| Max. Vacuum | 26.5 in. hg |
| Maximum Continuous Pressure | 15 psi |
| Maximum Speed | 1725 RPM |
| Outlet Size | 3/4" |
| Outlet Type | NPT |
| Output Power | 1 hp |
| Overall Height | 13 3/25" |
| Overall Length | 11 12/25" |
| Standards | CSA APPROVED |
| Height (cm) | 37.34 |
|---|---|
| Length (cm) | 54.86 |
| Width (cm) | 34.29 |
| HS Code | 8414801660 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 25.965 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)