-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Pump |
|---|---|
| Bearing Type | Shielded Ball |
| Compressor/pump Enclosure Material | Grey Iron |
| Duty Cycle | 100% |
| Environment | Laboratory Environment, Medical Environment |
| Filter Element Material | Polypropylene |
| Flow @ 60 Hz | 17 CFM |
| Flow? @ 50 Hz | 14 CFM |
| Fluid Compatibility | Air |
| Free Air Flow Rate | 14/17 CFM |
| Frequency | 50/60 Hz |
| Housing Material | Grey Iron |
| Hp | 1 hp |
| Includes | Cooling Fan, Coupling Assembly, Fan, Fan Guards, Filter, Muffler, Oil Reservoir, Oiler, Pressure Gauge, Pressure/Vacuum Lubricator |
| Inlet Gender | Female |
| Inlet Size | 3/4" |
| Inlet Type | NPT |
| Life Expectancy | 4000 hrs. |
| Max. Continuous Pressure | 15 psi |
| Max. Speed | 1725 RPM |
| Max. Vacuum | 28 in. hg |
| Max. Vacuum @ 50 Hz | 26 in. hg |
|---|---|
| Max. Vacuum @ 60 Hz? | 28 in. hg |
| Maximum Intermittent Pressure | 13.75 psi |
| Maximum Operating Temperature | 104°F |
| Maximum Pressure | 15 psi |
| Min. Operating Temp. | 33.8°F |
| Outlet Gender | Female |
| Outlet Size | 3/4" |
| Outlet Type | NPT |
| Overall Height | 14.31" |
| Overall Length | 20.11" |
| Overall Width | 12.38" |
| Power Output | 1 hp |
| Power Source | _Separate Drive |
| Pump Type | Rotary Vane |
| Series | GAST Series |
| Sound Level | 77 dBA |
| Thermal Protection | No |
| Vanes | 4 |
| Wattage | 0.75 kW |
| Height (cm) | 65.43 |
|---|---|
| Length (cm) | 62.89 |
| Width (cm) | 67.97 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 19.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)