| Item | Current Sensor |
|---|---|
| Adjustment Method | Switch |
| Amps | 0.5-150A |
| Body Depth | 2.52" |
| Body Height | 1.75" |
| Body Width | 2" |
| Contact Form | SPST/NO |
| Contact Rating (ac) | 1A @ 120V |
| Core Type | Split |
| Current Rating | 1A |
| Electrical Connection | Wire Lead |
| Electrical Connection Type | Pin |
| For Use With | Sensors |
| Input Voltage | 120V AC |
| Maximum Switching Voltage | 120V AC |
| Monitored Parameters | Overcurrent, Undercurrent |
|---|---|
| Mounting | Tab |
| Number Of Pins/terminals | 2 |
| Overall Depth | 1.75" |
| Relay Mounting Style | Surface |
| Sensing Hole Diameter | 0.52" |
| Sensor Range | 0.5-150A |
| Status Indicator | No Indicator |
| Trip Delay | 1 sec. |
| Trip Point | 0.5A |
| Trip Point (amps) | 0.5A |
| Trip Point Type | Fixed |
| Type | Split, Terminals |
| Wire Size | 14 AWG, 22 AWG |
| standard | CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 3.81 |
| HS Code | 9030330040 |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)