FUNCTIONAL DEVICES INC / RIB RIBXGHF Current Sensor Split Wire Leads

Item: AF7HFT
Model: RIBXGHF
Cross Ref: 21AJ49
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$75.09
5% off
$71.34 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Current Sensor
Adjustment Method Switch
Amps 0.5-150A
Body Depth 2.52"
Body Height 1.75"
Body Width 2"
Contact Form SPST/NO
Contact Rating (ac) 1A @ 120V
Core Type Split
Current Rating 1A
Electrical Connection Terminal Strip
Electrical Connection Type Wire Lead
For Use With Sensors
Input Voltage 120V AC
Maximum Switching Voltage 120V AC
Monitored Parameters Overcurrent, Undercurrent
Mounting Tab
Number Of Pins/terminals 2
Overall Depth 1.75"
Relay Mounting Style Surface
Sensing Hole Diameter 0.52"
Sensor Range 0.5-150A
Status Indicator No Indicator
Trip Delay 1 sec.
Trip Point 0.5A
Trip Point (amps) 0.5A
Trip Point Type Fixed
Type Split, Wire Leads
Wire Size 18 AWG
standard CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED

Product Details

Functional Devices RIBXGHF current sensor is ideal for measuring and controlling electrical loads in industrial settings. This current sensor ensures the efficient functioning of equipment by providing accurate current data. The device is essential for maintaining electrical systems' health, preventing overloads and promoting overall safety.

Shipping Information

Height (cm) 11.18
Length (cm) 6.6
Width (cm) 5.33
HS Code 9030330040
Weight (kg) 0.126

Features

  • It features a core split design, enhancing its efficiency in diverse applications.
  • This Functional Devices RIBXGHF current sensor employs a switch mechanism, allowing precise customisation.
  • It provides a trip delay set at 1 sec, providing quick response in critical situations.
  • This sensor can monitor parameters including overcurrent and undercurrent, safeguarding electrical systems.

Frequently Asked Questions

What type of mounting does Functional Devices RIBXGHF current sensor allow?

This sensor allows surface mounting for easy integration into various setups.

What type of electrical connection is used in Functional Devices RIBXGHF current sensor?

It features an electrical connection via wire lead, facilitating flexible connectivity.

What wire size can Functional Devices RIBXGHF current sensor accommodate?

It can accommodate wire sizes up to 18 AWG.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site