-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Refrigerator |
|---|---|
| Amps | 15A |
| Color | Silver |
| Control Type | Electronic |
| Cord Length | 5 ft. |
| Defrost | Automatic |
| Door Hinge | Swing |
| Door Style | Solid |
| Door Swing | Reversible |
| Door Type | Solid, Swing |
| Energy Star Compliant | No |
| Features | Bright Led Lighting, Eventemp Cooling System, Fresh Storage Crispers, Purepour Water Filter |
| Freezer Capacity | 7.9 cu. ft. |
| Frequency | 60 Hz |
| Includes Freezer | Yes |
| Includes Ice Maker | Yes |
| Manufacturer Warranty Length | 1 yr. Labor, 1 yr. Parts |
| Material | Stainless Steel |
|---|---|
| Number Of Doors | 2 |
| Number Of Sections | 2 |
| Number Of Shelves | 5 |
| Perfomance | Residential |
| Plug Type | 5-15P |
| Power Source | Electric |
| Refrigerant Type | R 600A |
| Refrigerator Capacity | 14.4 cu. ft. |
| Refrigerator Style | Side By Side |
| Refrigerator Temperature Range | +1°C to +6°C |
| Shelf Material | Glass |
| Temp. Range | -21°C to +-15°C |
| Total Capacity | 22.3 cu. ft. |
| Voltage | 115V AC |
| standard | CUL LISTED, NSF, UL LISTED |
| Height (cm) | 177.48 |
|---|---|
| Length (cm) | 82.55 |
| Width (cm) | 84.14 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 118.8 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)