-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Refrigerator and Freezer |
|---|---|
| Control Type | Electronic |
| Cord Length | 6 ft. |
| Current | 15A |
| Defrost | Automatic |
| Door Hinge | Swing |
| Door Style | Solid |
| Door Swing | Reversible |
| Energy Star Certified | Yes |
| Energy Star Compliant | No |
| Features | Bright Led Lighting, Frost-Free, Hidden Door Hinge, Ready-Select Electronic Temperature Controls, Smudge-Resistant Finish With Stainless Steel Look |
| Freezer Capacity | 2.7 cu. ft. |
| Frequency | 60 Hz |
| Includes | (2) Clear Store-More Crisper Drawers, (2) Full Width White Door Bins, (2) Full Width White Racks Refrigerator, Freezer, Gallon Door Storage |
| Includes Freezer | Yes |
| Includes Ice Maker | No |
| Manufacturer Warranty Length | 1 yr. Labor, 1 yr. Parts |
| Number Of Doors | 2 |
|---|---|
| Number Of Shelves | 3 |
| Overall Depth | 26" |
| Overall Height | 59 7/8" |
| Overall Width | 23 3/4" |
| Perfomance | Residential |
| Power Source | Electric |
| Refrigerant Type | R 600A |
| Refrigerator Capacity | 7.4 cu. ft. |
| Refrigerator Style | Top Freezer |
| Refrigerator Temperature Range | 1° to 7° |
| Residential / Commercial | Residential |
| Shelf Material | Glass |
| Total Capacity | 10.1 cu. ft. |
| Voltage | 115V AC |
| Standards | ADA COMPLIANT, ENERGY STAR CERTIFIED |
| Height (cm) | 159.51 |
|---|---|
| Length (cm) | 69.85 |
| Width (cm) | 66.04 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 68.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)