-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Refrigerator |
|---|---|
| Color | Silver |
| Control Type | Digital |
| Cord Length | 6 ft. |
| Current | 15A |
| Defrost | Manual |
| Door Hinge | Swing |
| Door Style | Solid |
| Door Swing | Reversible |
| Energy Star Compliant | Yes |
| Features | Adjustable Glass Shelves, Easy Access Can Holders, Full Width Freezer, Interior Light |
| Freezer Capacity | 1.2 cu. ft. |
| Frequency | 60 Hz |
| Includes | 6 Can Rack |
| Includes Freezer | Yes |
| Includes Ice Maker | No |
| Manufacturer Warranty Length | 1 yr. Labor, 1 yr. Parts |
|---|---|
| Number Of Doors | 2 |
| Number Of Shelves | 3 |
| Overall Depth | 19 1/4" |
| Overall Height | 44 1/2" |
| Overall Width | 18 3/4" |
| Perfomance | Residential |
| Power Source | Electric |
| Refrigerant Type | R 600A |
| Refrigerator Capacity | 3.3 cu. ft. |
| Refrigerator Style | Mini |
| Residential / Commercial | Residential |
| Shelf Material | Glass |
| Total Capacity | 4.5 cu. ft. |
| Voltage | 115V AC |
| standard | CSA APPROVED, ENERGY STAR CERTIFIED |
| Height (cm) | 116.08 |
|---|---|
| Length (cm) | 62.23 |
| Width (cm) | 57.15 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 31.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)