-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Insulation |
|---|---|
| Approx. "r" Value | 6.9 |
| Body Material | Closed Cell Glass |
| Clean Room Class | Not Applicable |
| Color | Black |
| Features | Homogeneous |
| Fits Pipe Size | 2" |
| Flame Spread Index | 25 |
| Flexibility | Rigid |
| Foam Cell Type | Closed |
| For Copper Tube Size | 2 3/8" |
| For Environment | Chemicals, Highly Corrosive |
| For Iron Pipe Size | 2" |
| For Piping System | Chemical, Chilled Water, Cryogenic System, Heat Transfer Fluid, Hot Asphalt, Hot Oil, Hydrocarbon Processing System, Steam |
| Form | Tube |
| Inside Diameter | 2 3/8" |
| Installation Style | Slit In Half |
| Insulation Material | Cellular Glass |
|---|---|
| Insulation Nominal I.d. | 2 3/8" |
| Insulation R-value | 6.9 |
| Insulation Type | Rigid |
| Jacket Material | Unfaced |
| K Value | 0.29 btu |
| Length | 2" |
| Material | Closed Cell Glass |
| Maximum Operating Temperature | 900°F |
| Minimum Operating Temperature | -450°F |
| Outside Diameter | 6 3/8" |
| Overall Length | 2 ft. |
| Plenum Rating | Plenum Rated |
| Resistance Properties | Chemical Resistant, Corrosion Resistant, Moisture Resistant, Mold/Mildew Resistant |
| Thickness | 2" |
| Wall Thickness | 2" |
| Standards | ASTM C240, ASTM C692, ASTM E136, ASTM E84, ASTM E96 |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 7020009000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)