-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Insulation |
|---|---|
| Approx. "r" Value | 3.45 |
| Body Material | Closed Cell Glass |
| Clean Room Class | Not Applicable |
| Color | Black |
| Features | Homogeneous |
| Fits Pipe Size | 1/2" |
| Fits Tube Size | 7/8" |
| Flame Spread Index | 25 |
| Flexibility | Rigid |
| Foam Cell Type | Closed |
| For Copper Tube Size | 7/8" |
| For Environment | Chemicals, Highly Corrosive |
| For Iron Pipe Size | 1/2" |
| For Piping System | Chemical, Chilled Water, Cryogenic System, Heat Transfer Fluid, Hot Asphalt, Hot Oil, Hydrocarbon Processing System, Steam |
| Form | Tube |
| Inside Diameter | 7/8" |
| Installation Style | Slit In Half |
| Insulation Material | Cellular Glass |
|---|---|
| Insulation Nominal I.d. | 7/8" |
| Insulation R-value | 3.45 |
| Insulation Type | Rigid |
| Jacket Material | Unfaced |
| K Value | 0.29 btu |
| Material | Closed Cell Glass |
| Maximum Operating Temperature | 900°F |
| Minimum Operating Temperature | -450°F |
| Outside Diameter | 2 7/8" |
| Overall Length | 2 ft. |
| Plenum Rating | Plenum Rated |
| Resistance Properties | Chemical Resistant, Corrosion Resistant, Moisture Resistant, Mold/Mildew Resistant |
| Temp. Range | -450°F to +900°F |
| Thickness | 1" |
| Wall Thickness | 1" |
| Standards | ASTM C240, ASTM C692, ASTM E136, ASTM E84, ASTM E96 |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 6903900050 |
|---|---|
| Weight (kg) | 0.2835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)