FLINT & WALLING PB1016A151 Pump 1-1/2 Hp 1 Phase 115/230v 16 Stage

Item: AB7FTZ
Model: PB1016A151
Cross Ref: 22W717
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,303.61
10% off
$1,173.25 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Standards CSAUS CERTIFIED

Shipping Information

Height (cm) 28.7
Length (cm) 9.14
Width (cm) 29.46
HS Code 8413702040
Country Of Origin US
Weight (kg) 24.84

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site