-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Multi-Stage Booster Pump |
|---|---|
| Amps | 4.5/2.25A |
| Application | Pumps |
| Bearing Type | Ball |
| Best Efficiency Flow Range @ Head | 11.5 to 6 GPM @ 219 to 381 ft. |
| Best Efficiency Flow Rate @ Head | 9 GPM @ 300 ft. |
| Bolt Circle Dia. | 5" |
| Color | Green, Red, Yellow |
| Compatible Discharge Pipe Size | 3/4" |
| Compatible Intake Pipe Size | 3/4" |
| Compatible With Media Type | Clear Water Only |
| Connection Type | NPT |
| Connector Type | Direct Wire |
| Coupling Material | Stainless Steel |
| Diameter | 1 3/4" |
| Diffuser Material | Noryl |
| Discharge Type | NPT |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Flashes Per Minute | Steady Burn |
| Flow Rate @ 100 Psi | 11.2 GPM |
| Flow Rate @ 120 Psi | 9.8 GPM |
| Flow Rate @ 140 Psi | 8.3 GPM |
| Flow Rate @ 15 Psi | 15 GPM |
| Flow Rate @ 160 Psi | 6 GPM |
| Flow Rate @ 180 Psi | 2.3 GPM |
| Flow Rate @ 20 Psi | 15.5 GPM |
| Flow Rate @ 30 Psi | 15 GPM |
| Flow Rate @ 40 Psi | 14.5 GPM |
| Flow Rate @ 50 Psi | 14 GPM |
| Flow Rate @ 60 Psi | 13.4 GPM |
| Flow Rate @ 70 Psi | 13 GPM |
| Flow Rate @ 80 Psi | 12.3 GPM |
| Flow Rate @ 90 Psi | 11.5 GPM |
| For Media Type | Clear Water Only |
| For Use With Potable Systems | No |
| Frame | 56J |
| Frequency | 50/60 Hz |
| Grade | Grade 303, Grade 304, Grade 316 |
| Height | 9" |
| Housing Material | Cast Iron |
| Hp | 1 hp |
| Hp - Pumps | 1 hp |
| Impeller Design | Closed |
| Impeller Material | Noryl |
| Impeller Type | Closed |
| Includes | Kit, Vertical Motor Cover |
| Inlet Size | 3/4" |
| Inlet Type | FNPT |
| Insulation Class | Class B |
| Intake And Discharge Size | 3/4" |
| Intake Size | 3/4" |
| Ip Rating | IP54 |
| Lamp Life | 1000 hrs. |
| Lamp Type | Incandescent |
| Length | 27 1/4" |
| Lens Design | Cylinder |
| Lens Material | Polycarbonate |
|---|---|
| Manufacturer Warranty Length | 1 yr. |
| Max. Ambient Temp. | 149°F |
| Max. Case Pressure | 300 psi |
| Max. Dia. Solids | 0" |
| Max. Flow Rate | 41.5 GPM |
| Max. Media Temp. | 140°F |
| Max. Pressure | 185 psi |
| Media Type | Water |
| Min. Ambient Temp. | 65°F |
| Min. Flow Rate | 1.5 GPM |
| Min. Media Temp. | 34°F |
| Motor Ambient Temperature (maximum) | 149°F |
| Motor Enclosure - Pumps | Open Dripproof |
| Motor Enclosure Design | Open Dripproof |
| Motor Speed | 3450 RPM |
| Motor Type | Split Phase |
| Mounting | Surface, Wall |
| Mounting Orientation | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| No. Of Stages | 14 |
| Number Of Stages | 14 |
| Number Of Stages - Pumps | 14 |
| Operating Temp. | -15°C to +40°C |
| Outlet Size | 3/4" |
| Overall Height | 9" |
| Overall Length | 27 1/4" |
| Overall Width | 6 1/2" |
| Phase | 3 |
| Power Source | 24V |
| Pressure Boost (maximum) | 216 psi |
| Priming | Manual |
| Pump Housing Material | Cast Iron |
| Pumping Application | Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray Or Mist Systems, Water Circulation |
| Replacement For | Mfr. No. HW2014B |
| Resilient Ring Dia. | 2 1/4" |
| Ring To Ring Center | 6 11/16" |
| Rpm (maximum) | 3450 RPM |
| Seal Application | Clear Water |
| Seal Material | Buna N, Carbon, Ceramic, Stainless Steel |
| Seal Type | Type 21 |
| Self Priming | Manual |
| Series | PB Series |
| Service Factor | 1.4 |
| Shaft Material | Stainless Steel |
| Shut Off Pressure | 185 psi |
| Shut Off Pressure (maximum) | 185 psi |
| Solid Diameter (maximum) | 0" |
| Stages | 14 |
| Suction Lift | 0 ft. |
| Suction Lift (maximum) | 0 ft. |
| Thermal Protection | Automatic |
| Type | Standard |
| Voltage | 208/230/460V AC |
| Wetted Material Grade | Grade 304 , Stainless Steel, Bronze, Buna N, Cast Iron, Ceramic, Noryl |
| Width | 6 1/2" |
| Standards | CSAUS CERTIFIED |
| Height (cm) | 29.21 |
|---|---|
| Length (cm) | 84.33 |
| Width (cm) | 29.21 |
| HS Code | 8413702040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.095 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)