-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jet Pump System |
|---|---|
| Amps | 14/7A |
| Discharge Size | 1" |
| Discharge Type | NPT |
| Ejector Included | Yes |
| Flow Rate @ 10 Ft. @ 30 Psi | 17.4 GPM |
| Flow Rate @ 10 Ft. @ 40 Psi | 16.7 GPM |
| Flow Rate @ 10 Ft. @ 50 Psi | 16.1 GPM |
| Flow Rate @ 15 Ft. @ 30 Psi | 15.5 GPM |
| Flow Rate @ 15 Ft. @ 50 Psi | 14.5 GPM |
| Flow Rate @ 25 Ft. @ 30 Psi | 9.7 GPM |
| Flow Rate @ 25 Ft. @ 50 Psi | 9 GPM |
| Flow Rate @ 5 Ft. @ 30 Psi | 20 GPM |
| Flow Rate @ 5 Ft. @ 50 Psi | 18.3 GPM |
| Height | 10 3/5" |
| Housing Material | Cast Iron |
| Hp | 1 hp |
| Includes | Pressure Switch |
| Inlet | 1 1/4" NPT |
|---|---|
| Inlet Size | 1 1/4" |
| Length | 19 1/2" |
| Max. Case Pressure | 150 psi |
| Max. Suction Lift | 25 ft. |
| Motor Enclosure Design | Open Dripproof |
| Outlet Size | 1" |
| Outlet Type | NPT |
| Overall Height | 10.6 |
| Overall Length | 19.5" |
| Overall Width | 15.3" |
| Pump Material | Cast Iron |
| Seal Type | Mechanical |
| Shut Off Pressure | 65 psi |
| Suction Lift | 25 ft. |
| Type | Shallow Well |
| Voltage | 115/230V AC |
| Width | 15 1/3" |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 49.78 |
| Width (cm) | 26.92 |
| HS Code | 8413810030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.708 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)