-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shallow Well Pump |
|---|---|
| Amps | 18/9A |
| Discharge Size | 1" |
| Discharge Type | NPT |
| Ejector Included | Yes |
| Flow Rate @ 10 Ft. @ 30 Psi | 18.8 GPM |
| Flow Rate @ 10 Ft. @ 40 Psi | 18.4 GPM |
| Flow Rate @ 10 Ft. @ 50 Psi | 18.3 GPM |
| Flow Rate @ 10 Ft. Lift @ 30 Psi | 18.8 GPM |
| Flow Rate @ 10 Ft. Lift @ 40 Psi | 18.4 GPM |
| Flow Rate @ 10 Ft. Lift @ 50 Psi | 18.3 GPM |
| Flow Rate @ 15 Ft. @ 30 Psi | 17.8 GPM |
| Flow Rate @ 15 Ft. @ 50 Psi | 17.3 GPM |
| Flow Rate @ 20 Ft. @ 30 Psi | 14.8 GPM |
| Flow Rate @ 20 Ft. @ 50 Psi | 14.5 GPM |
| Flow Rate @ 25 Ft. @ 30 Psi | 11.5 GPM |
| Flow Rate @ 25 Ft. @ 50 Psi | 11.2 GPM |
| Flow Rate @ 5 Ft. @ 30 Psi | 23.2 GPM |
| Flow Rate @ 5 Ft. @ 50 Psi | 22.5 GPM |
| Height | 7 3/4" |
| Housing Material | Cast Iron |
| Hp | 1 hp |
|---|---|
| Includes | Pressure Switch |
| Inlet | 1 1/4" NPT |
| Inlet Dia. | 1 1/4" |
| Inlet Size | 1 1/4" |
| Length | 21" |
| Max. Case Pressure | 70 psi |
| Max. Operating Temp. | 140°F |
| Max. Suction Lift | 25 ft. |
| Npt Outlet | 1 |
| Outlet Size | 1" |
| Outlet Type | NPT |
| Overall Height | 7.75 |
| Overall Length | 21 |
| Overall Width | 10 7/8" |
| Pressure Switch Setting | 30 psi to 50 psi |
| Pump Material | Cast Iron |
| Shut Off Pressure | 70 psi |
| Suction Lift | 25 ft. |
| Voltage | 115/230V AC |
| Width | 10 7/8" |
| Height (cm) | 38.86 |
|---|---|
| Length (cm) | 49.28 |
| Width (cm) | 27.43 |
| HS Code | 8413810030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.7725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)