-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shallow Well Jet Pump |
|---|---|
| Amps | 15.6/7.8A |
| Discharge Size | 1" |
| Discharge Type | NPT |
| Ejector Included | Yes |
| Flow Rate @ 10 Ft. @ 30 Psi | 16.5 GPM |
| Flow Rate @ 10 Ft. @ 40 Psi | 12.3 GPM |
| Flow Rate @ 10 Ft. @ 50 Psi | 2.5 GPM |
| Flow Rate @ 10 Ft. Lift @ 30 Psi | 16.5 GPM |
| Flow Rate @ 10 Ft. Lift @ 40 Psi | 12.3 GPM |
| Flow Rate @ 10 Ft. Lift @ 50 Psi | 2.5 GPM |
| Flow Rate @ 15 Ft. @ 30 Psi | 13.8 GPM |
| Flow Rate @ 15 Ft. @ 50 Psi | 2.2 GPM |
| Flow Rate @ 20 Ft. @ 30 Psi | 11.4 GPM |
| Flow Rate @ 20 Ft. @ 50 Psi | 1.9 GPM |
| Flow Rate @ 25 Ft. @ 30 Psi | 8.3 GPM |
| Flow Rate @ 25 Ft. @ 50 Psi | 1.2 GPM |
| Flow Rate @ 5 Ft. @ 30 Psi | 19.1 GPM |
| Flow Rate @ 5 Ft. @ 50 Psi | 6.1 GPM |
| Height | 9" |
| Housing Material | Thermoplastic |
| Hp | 1 hp |
| Includes | Pump And Ejector |
| Inlet | 1 1/4" NPT |
| Inlet Dia. | 1 1/4" |
|---|---|
| Inlet Size | 1 1/4" |
| Length | 23" |
| Max. Case Pressure | 140 psi |
| Max. Inlet Pressure | 75 psi |
| Max. Operating Temp. | 95°F |
| Max. Suction Lift | 25 ft. |
| Motor Enclosure | Odp |
| Motor Enclosure Design | Open Dripproof |
| Motor Type | Capacitor Start |
| Npt Outlet | 1 |
| Outlet Size | 1" |
| Outlet Type | NPT |
| Overall Height | 9 |
| Overall Length | 23 |
| Overall Width | 11" |
| Pressure Switch Setting | 30 psi to 50 psi |
| Pump Material | Thermoplastic |
| Seal Type | Mechanical |
| Shut Off Pressure | 63 psi |
| Suction Lift | 25 ft. |
| Voltage | 115/230V AC |
| Width | 11" |
| Height (cm) | 27.43 |
|---|---|
| Length (cm) | 61.47 |
| Width (cm) | 31.75 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 17.0325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)