-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuel Transfer Pump |
|---|---|
| Bearing Type | Sealed |
| Bypass Valve | Internal |
| Discharge Hose Size | 5/8" x 8 ft. |
| Duty Cycle | 30 min. On/30 min. Off |
| Explosion Proof | Yes |
| For Container Size | 100 gal. |
| Full Load Amps | 14A |
| Hose Dia. | 3/4" |
| Housing Material | Cast Iron |
| Hp | 1/6 hp |
| Includes | Cable, Discharge Hose, Nozzle |
| Includes Suction Tube | Yes |
| Inlet Size | 3/4" |
| Max. Flow Rate | 8 GPM |
| Max. Head | 3 ft. |
| Max. Head Pressure | 16 psi |
| Max. Outlet Pressure | 16 psi |
| Max. Viscosity | 50 SUS |
| Media Type | Biodiesel, Diesel, E15, Gasoline, Kerosene |
| Metered | No |
|---|---|
| Motor Enclosure Design | Explosion Proof |
| Motor Speed | 3900 RPM |
| Motor Type | Permanent Magnet |
| Mount Type | Bung |
| Nozzle Material | Aluminum |
| Nozzle Type | Manual Diesel |
| Outlet Size | 3/4" |
| Overall Length | 8" |
| Overall Width | 5" |
| Power Cord Length | 10 ft. |
| Power Source | Electric |
| Pump Design | Hinged Vane |
| Pump Kit Type | Pump With Hose And Nozzle |
| Rated Voltage | 12V DC |
| Seal Material | Buna N |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Series | RD8 Series |
| Suction Tube Length | 40" |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 45.42 |
| Width (cm) | 45.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.8075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)