-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Transfer Pump |
|---|---|
| Bearing Type | Sealed |
| Bung Adapter Connection Type | FNPT |
| Bung Adapter Material | Cast Iron |
| Bypass Valve | Internal |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | NPT |
| Discharge Hose Size | No Hose |
| Duty Cycle | 30 min. On/30 min. Off |
| Explosion Proof | Yes |
| Food Grade | No |
| For Container Size | 100 gal. |
| Full Load Amps | 14A |
| Height Above Container | 4 1/8" |
| Housing Material | Cast Iron |
| Hp | 1/6 hp |
| Includes | 10 ft. Quick Connect Power Cord With Battery Clips, Battery |
| Includes Bung Adapter | No |
| Includes Spout | No |
| Includes Suction Tube | No |
| Inlet Size | 3/4" |
| Max. Flow Rate | 8 GPM |
| Max. Head | 3 ft. |
| Max. Head Pressure | 16 psi |
| Max. Media Temp. | 150°F |
| Max. Outlet Pressure | 16 psi |
| Max. Viscosity | 50 SUS |
| Media Type | Biodiesel, Diesel, E15, Gasoline, Kerosene |
|---|---|
| Metered | No |
| Min. Media Temp. | -40°F |
| Motor Enclosure Design | Explosion Proof |
| Motor Speed | 3900 RPM |
| Motor Type | Permanent Magnet |
| Mount Type | Foot Mounted |
| Nozzle Material | Aluminum |
| Nozzle Type | Not Included |
| Outlet Size | 3/4" |
| Overall Length | 8" |
| Overall Width | 5" |
| Power Cord Length | 10 ft. |
| Power Source | Electric |
| Pump Design | Hinged Vane |
| Pump Kit Type | Pump Only |
| Rated Voltage | 12V DC |
| Runs Dry | Yes |
| Seal Material | Buna N |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Series | RD8 Series |
| Suction Tube Outside Dia. | 1" |
| Thermal Protection | Yes |
| Variable Speed | No |
| Wetted Material | Buna N, Ceramic, Cork, Stainless Steel, Steel, Thermoset Plastic, Viton |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 22.56 |
| Width (cm) | 22.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.2255 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)