-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuel Transfer Pump |
|---|---|
| Bearing Type | Sealed |
| Bung Adapter Connection Type | FNPT |
| Bung Adapter Material | Cast Iron |
| Bypass Valve | Internal |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | NPT |
| Discharge Hose Size | 5/8" x 8 ft. |
| Duty Cycle | 30 min. On/30 min. Off |
| Explosion Proof | Yes |
| Food Grade | No |
| For Container Size | 100 gal. |
| For Media Type | Biodiesel, Diesel, E15, Gasoline, Kerosene |
| Full Load Amps | 14A |
| Height Above Container | 4 1/8" |
| Hose Cover Material | Neoprene |
| Hose Dia. | 3/4" |
| Hose Tube Material | Nitrile |
| Housing Material | Cast Iron |
| Hp | 1/6 hp |
| Includes | Battery, Cable, Discharge Hose, Nozzle, Suction Hose |
| Includes Bung Adapter | No |
| Includes Spout | No |
| Includes Suction Tube | Yes |
| Inlet Size | 3/4" |
| Max. Flow Rate | 8 GPM |
| Max. Head | 3 ft. |
| Max. Head Pressure | 16 psi |
| Max. Media Temp. | 150°F |
| Max. Outlet Pressure | 16 psi |
| Max. Viscosity | 50 SUS |
|---|---|
| Maximum Fluid Temperature | 150°F |
| Media Type | Biodiesel, Diesel, E15, Gasoline, Kerosene |
| Meter | Not Included |
| Metered | No |
| Min. Media Temp. | -40°F |
| Motor Enclosure Design | Explosion Proof |
| Motor Hp | 1/6 hp |
| Motor Speed | 3900 RPM |
| Motor Type | Permanent Magnet |
| Mount Type | Foot Mounted |
| Nozzle Material | Aluminum |
| Nozzle Type | Manual Diesel |
| Outlet Size | 3/4" |
| Overall Length | 8" |
| Overall Width | 5" |
| Power Cord Length | 10 ft. |
| Pump Design | Hinged Vane |
| Pump Kit Type | Pump With Hose And Nozzle |
| Rated Voltage | 12V DC |
| Runs Dry | Yes |
| Seal Material | Buna N |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Series | RD8 Series |
| Suction Tube Outside Dia. | 1" |
| Thermal Protection | Yes |
| Variable Speed | No |
| Wetted Material | Buna N, Ceramic, Cork, Stainless Steel, Steel, Thermoset Plastic, Viton |
| Wetted Materials | Buna-N, Ceramic, Cork, Stainless Steel, Steel, Thermoset, Viton |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 45.42 |
| Width (cm) | 45.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 8.28 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)