-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flowmeter |
|---|---|
| Accuracy | -1% to +1% |
| Application | B20, Diesel, E15, Gasoline, Kerosene |
| Chamber Material | Ryton, Stainless Steel |
| Compatible Flow Material | Diesel, Gasoline, Kerosene, Petroleum Fluids, Solvents |
| Connection Size | 1" |
| Connection Type | FNPT |
| Display Type | Mechanical |
| Fits Pipe Size | 1" |
| Flow Material | Diesel, Gasoline, Kerosene, Mineral Spirits |
| Flow Range | 5-20 GPM |
| Flow Rate | 5-20 GPM |
| Flow Rate Range | 5-20 GPM |
| Flowmeter Type | Paddle Wheel |
| Fluid Connection | 1" FNPT |
| Fluid Temp. | -40°F to +140°F |
| Gpm Max. | 20 GPM |
| Housing Material | Aluminum |
| Includes Flow Rate Adjustment Knob | Yes |
| Includes Pressure Gauge | No |
| Includes Totalizer | Yes |
| Manufacturer Warranty Length | 2 yrs. |
| Master Totalizer | 99.9 gal. |
| Max. Flow Rate | 20 GPM |
| Max. Media Temperature | 140°F |
| Max. Operating Pressure | 50 psi |
| Max. Pressure | 50 psi |
| Max. Temp. | 150°F |
|---|---|
| Max. Viscosity | 50 SUS |
| Media Temp. Range | -40°F to +140°F |
| Media Type | Diesel, Gasoline, Kerosene, Petroleum Fluids, Solvents |
| Min. Flow Rate | 5 GPM |
| Min. Media Temp. | -40°F |
| Mounting Location | Inline |
| Mounting Orientation | Universal |
| O-ring Material | Buna N |
| Output Type | Standard Frequency Pulse |
| Overall Height | 6" |
| Overall Length | 4.9" |
| Overall Width | 6" |
| Product Type | Mechanical Fuel Transfer Meter |
| Pulse Rate | 10 pulses/gal. |
| Resetable Cumulative Totalizer | 100 gal. |
| Rotor Material | Polyphenylene Sulfide |
| Seal Material | Buna N, Viton |
| Series | 800C Meter Series |
| Shaft Material | Stainless Steel |
| Temp. | 150°F |
| Thread | NPT |
| Type | Liquid |
| Unit Of Measure | Gal. |
| Warranty | 2 yrs. |
| Wetted Material | Aluminum, Buna N, Nickel, PTFE, Ryton, Stainless Steel, Viton |
| Standards | CE CERTIFIED, CULUS LISTED |
| Height (cm) | 18.75 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 18.42 |
| HS Code | 9026104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)