-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Meter Assembly,Liter |
|---|---|
| Fits Brand | Fill-Rite |
| Product Type | Fuel Transfer Meter |
|---|
| Height (cm) | 18.75 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 18.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.493 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)