-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 125/250V AC |
| Air @ 120v Ac | Not Rated |
| Air @ 125v Dc | Not Rated |
| Air @ 240v Ac | 1 kA |
| Air @ 65v Dc | Not Rated |
| Air Rating | 1 kA |
| Amps | 7A |
| Circuit Breaker Actuator | Rocker |
| Circuit Breaker Type | Thermal |
| Curve Type | Medium |
| Dc Voltage | 50V DC |
| Dc Voltage Rating | 50V DC |
| Depth | 2.23" |
|---|---|
| Length | 19/25" |
| Max. Air Rating | Not Rated |
| Max. Operating Temp. | 140°F |
| Max. Wire Size | 14 AWG |
| Min. Operating Temp. | 32°F |
| Mounting Type | Snap In Bezel |
| Number Of Poles | 1 |
| Phase | 1 |
| Standards | Ce, Csa, Cul, Ul, Vde |
| Switch Type | Rocker Switch |
| Terminal Connection | 1/4" Tab |
| Width | 19/25" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 15.24 |
| HS Code | 8536200040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0135 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)